Skip Content
METL DETEC SMALL 1-PC SHOVEL GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METL DETEC SMALL 1-PC SHOVEL GREY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6981MD5
  • Mfr. Model # 6981MD5
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1688
  • Shipping Weight 3.7 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Application For Food Processing Industry
  • Colour Gray
  • Handle Type D-Grip
  • Item Small Blade Shovel
  • Type Shovels
  • Features One-Piece Metal Detectable
  • Blade Type Straight Edge
  • Overall Length 38"
  • Meets/Exceeds FDA Compliant
  • Blade Material Polypropylene
  • Handle Material Polypropylene
  • Blade Length 14"
  • Blade Width 11"
  • Working Temp. -22 Degrees F - 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list