METL DETEC SMALL 1-PC SHOVEL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METL DETEC SMALL 1-PC SHOVEL BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6981MD3
  • Mfr. Model # 6981MD3
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1688
  • Shipping Weight 3.7 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Application For Food Processing Industry
  • Colour Blue
  • Features One-Piece Metal Detectable
  • Item Small Blade Shovel
  • Type Shovels
  • Handle Type D-Grip
  • Overall Length 38"
  • Blade Material Polypropylene
  • Blade Type Straight Edge
  • Meets/Exceeds FDA Compliant
  • Handle Material Polypropylene
  • Blade Width 11"
  • Blade Length 14"
  • Working Temp. -22 Degrees F - 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list