Skip Content
METL DETEC LARGE SCOOP 82OZ GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METL DETEC LARGE SCOOP 82OZ GREY

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6500MD5
  • Mfr. Model # 6500MD5
  • UNSPSC # 48101803
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.9 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Capacity 82 oz.
  • Item Large Scoop
  • Material Polypropylene
  • Colour Gray
  • Overall Height 6-1/2"
  • Type Hand Scoops
  • Overall Length 15"
  • Overall Width 3-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List