Skip Content
METL DETEC LARGE 1-PC SHOVEL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METL DETEC LARGE 1-PC SHOVEL BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6982MD3
  • Mfr. Model # 6982MD3
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1688
  • Shipping Weight 5.2 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Colour Blue
  • Application For Food Processing Industry
  • Features One-Piece Metal Detectable
  • Item Large Blade Shovel
  • Handle Type D-Grip
  • Type Shovels
  • Meets/Exceeds FDA Compliant
  • Overall Length 42"
  • Blade Type Straight Edge
  • Blade Material Polypropylene
  • Handle Material Polypropylene
  • Blade Length 17"
  • Working Temp. -22 Degrees F - 176 Degrees F
  • Blade Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list