Skip Content
METL DETEC BENCH SCRAPER GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METL DETEC BENCH SCRAPER GREEN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6960MD2
  • Mfr. Model # 6960MD2
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.4 lbs

Product Details

These tools provide the ultimate step in quality assurance and safety for the food processing industry. Produced with a specially formulated FDA-compliant polypropylene resin, these tools can be easily identified by standard metal detection equipment. They are a great alternative to stainless steel.

Technical Specs

  • Item Bench Scraper
  • Length 5"
  • Colour Green
  • Width 8-1/2"
  • Design 1-Piece, Injection Molded
  • Type Hand and Bench Scrapers
  • Meets/Exceeds FDA Compliance
  • Material Polypropylene
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list