METHYL HYDRATE 4 LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METHYL HYDRATE 4 LT

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-394
  • Mfr. Model # 13-394
  • UNSPSC # 47131824
  • CATALOGUE PAGE # 1548
  • Shipping Weight 7.12 lbs

Product Details

Methyl hydrate, 99.9% pure is a multi-purpose thinner used primarily for thinning shellac, but also makes a good window cleaner and gas line drier. It is not suitable for oil-based products or stains and, like acetone is highly flammable, 4 L.

Technical Specs

  • Item Plastic Bottle
  • Concentration Methanol 60-100%
  • CAS Number 67-56-1
  • Molecular Weight 32.05 g/mole
  • Shipping Restrictions Methanol
  • Chemical Formula C-H4-O
  • Special Information 99.9% Pure

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list