Skip Content
METERING PUMP,FIXED RATE,10 GPD, 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METERING PUMP,FIXED RATE,10 GPD, 10

STENNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZG3
  • Mfr. Model # 4VZG3
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Item Peristaltic Metering Pump
  • Diaphragm Material -
  • Includes 20 Ft of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and Manual
  • Max. Strokes per Minute -
  • Motor HP 1/30
  • Motor RPM 26
  • Body Material Polycarbonate
  • Number of Feeds 1
  • Ball Material -
  • Head and Fitting Material Polycarbonate/PVC
  • cc/Min. 26.32
  • Hz 60
  • Self-Priming Yes
  • Seals and O-Rings Santoprene
  • Max. Viscosity 1500 CPS
  • Standards UL, CSA, NSF61 Std
  • Tubing Material Santoprene
  • Voltage 115
  • Turn Down Ratio -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list