Skip Content
METERING PUMP,7 GPD, 125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METERING PUMP,7 GPD, 125 PSI

CHEM-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHF5
  • Mfr. Model # 3HHF5
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.78 lbs

Technical Specs

  • Diaphragm Material -
  • Item Peristaltic Metering Pump
  • Includes Strainer, Injection Assembly, Spare Tube Assembly and 15 Feet of Suction/Discharge Tubing, Rain Hood
  • Max. Strokes per Minute -
  • Motor HP 1/5
  • Motor RPM 50
  • Number of Feeds 1
  • Head and Fitting Material PVC
  • Body Material ABS
  • cc/Min. 18.29
  • Ball Material TFE
  • Hz 60
  • Self-Priming Yes
  • Seals and O-Rings -
  • Tubing Material Norprene(R)
  • Voltage 115
  • Standards ETL Listed to US, Canadian and CE Standards: NSF 61 Approved
  • Max. Viscosity 300 CPS
  • Turn Down Ratio -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list