Skip Content
METERING PUMP,30 GPD, 80 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METERING PUMP,30 GPD, 80 PSI

CHEM-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHF4
  • Mfr. Model # 3HHF4
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Diaphragm Material -
  • Max. Strokes per Minute -
  • Includes Strainer, Injection Assembly, Spare Tube Assembly and 15 Feet of Suction/Discharge Tubing, Rain Hood
  • Motor HP 1/6
  • Item Peristaltic Metering Pump
  • Motor RPM 30
  • Body Material ABS
  • Number of Feeds 1
  • Head and Fitting Material PVC
  • cc/Min. 78.85
  • Hz 60
  • Ball Material TFE
  • Seals and O-Rings -
  • Tubing Material Norprene(R)
  • Self-Priming Yes
  • Voltage 115
  • Standards ETL Listed to US, Canadian and CE Standards: NSF 61 Approved
  • Max. Viscosity 300 CPS
  • Turn Down Ratio 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list