METERING PUMP,15 GPD,110 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METERING PUMP,15 GPD,110 PSI

CHEM-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHF3
  • Mfr. Model # 3HHF3
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.05 lbs

Technical Specs

  • Includes Strainer, Injection Assembly, Spare Tube Assembly and 15 Feet of Suction/Discharge Tubing, Rain Hood
  • Item Peristaltic Metering Pump
  • Diaphragm Material -
  • Motor HP 1/5
  • Max. Strokes per Minute -
  • Motor RPM 50
  • Ball Material TFE
  • Number of Feeds 1
  • Body Material ABS
  • cc/Min. 39.427
  • Head and Fitting Material PVC
  • Seals and O-Rings -
  • Self-Priming Yes
  • Tubing Material Norprene(R)
  • Hz 60
  • Voltage 115
  • Standards ETL Listed to US, Canadian and CE Standards: NSF 61 Approved
  • Max. Viscosity 300 CPS
  • Turn Down Ratio 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list