METERING PUMP,FIXED RATE,40 GPD, 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

METERING PUMP,FIXED RATE,40 GPD, 10

STENNER

Web Price : $566.56 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZG5
  • Mfr. Model # 4VZG5
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Includes 20 Ft of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and Manual
  • Item Peristaltic Metering Pump
  • Motor RPM 44
  • Number of Feeds 1
  • cc/Min. 105.14
  • Self-Priming Yes
  • Hz 60
  • Standards UL, CSA, NSF61 Std
  • Body Material Polycarbonate
  • Features Fixed Rate Single Head
  • Height 6"
  • Length 8"
  • Cord Length 6 ft.
  • Max. Pressure - Pumps 100 PSI
  • Min. Flow Rate 40 gpd
  • Max. Viscosity - Pumps 1,500 cP
  • Item - Chemical Metering Pumps Chemical Metering Pump
  • HP - Pumps 1/30
  • Max. Flow (gpd) - Pumps 40.00 gpd
  • Chemical Metering Pump Type Peristaltic
  • Flow Rate Output Control Fixed
  • Head and Fitting Material - Pumps Polycarbonate/PVC

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list