Skip Content
METERING FAUCET,SINGLE PUSH HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

METERING FAUCET,SINGLE PUSH HANDLE

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FYB5
  • Mfr. Model # 1FYB5
  • UNSPSC # 30181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Flow Rate 1.5 gpm
  • Item Lavatory Faucet
  • Drain Type Without Pop Up Drain
  • Replacement Cartridge 2CYV4
  • Number of Holes 1
  • Standards ADA, CSA, ASME/ANSI, IAPMO
  • ADA Compliant Yes
  • Spout Length 3-1/2"
  • Faucet Finish Chrome
  • Height 5-1/8"
  • Includes Factory Set Run Time: Adjustable Flow Cycle: Flexible Supply Hose
  • Body Material Low Lead Cast Brass
  • Valve Type Compression
  • Connection 3/8"
  • Manufacturers Warranty Length Lifetime
  • Temp. Control No
  • Faucet Operation Metering
  • Number of Handles 1
  • Mounting Hole Center to Center Single Hole
  • Commercial / Residential Commercial
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • Faucet Spout Shape Low Arc
  • CEC Compliant Non CEC Compliant
  • Mounting Type - Faucet Surface
  • Faucet Handle Type Metering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list