Skip Content
METERING FAUCET,PUSH,SPOUT 3-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METERING FAUCET,PUSH,SPOUT 3-7/8 IN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A612
  • Mfr. Model # 24A612
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Flow Rate 0.5 gpm
  • Item Metering Faucet
  • Number of Holes 1
  • Includes Vandal Resistant Ada Compliant Color Coded Metal Handle
  • Standards ANSI A 112.18.1
  • ADA Compliant Yes
  • Spout Length 3-7/8
  • Faucet Finish Chrome Plated
  • Height 5-5/8"
  • Body Material Low Lead Cast Brass
  • Drain Type None
  • Connection 1/2" NPT
  • Temp. Control No
  • Valve Type Metering
  • Manufacturers Warranty Length 1 yr.
  • Mounting Hole Center to Center Single Hole
  • Number of Handles 1
  • Faucet Operation Metering
  • Ligature Resistant No
  • CEC Compliant CEC Compliant
  • Commercial / Residential Commercial
  • Mounting Type - Faucet Wall
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Laminar
  • Faucet Handle Type Metering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list