Skip Content
METER THERMO HYGROMETER W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER THERMO HYGROMETER W/NIST

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REELM81HT-NIST
  • Mfr. Model # LM81HT-NIST
  • UNSPSC # 41114402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Battery
  • Battery Type 9V
  • Data Logging No
  • Item Thermo-Hygrometer
  • Display LCD
  • Relative Humidity Range 10% - 95%
  • Temp. Range (C) 0 Degrees - 50 Degrees
  • Auto Power Off Yes
  • Data Hold Yes
  • Sensor Type Relative Humidity/Temperature
  • Calibration Certificate Yes
  • Humidity Resolution 0.1%
  • Humidity Accuracy Less Than70% RH: +/-4% RH≥70% RH: (4% of Reading +1.2% RH)
  • Temp. Accuracy (C) +/-1.2 Degrees
  • Temp. Resolution (C) 0.1 Degrees
  • Meter Style Pocket

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list