Skip Content
METER TEMP/RH PROBE STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER TEMP/RH PROBE STYLE

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTH1
  • Mfr. Model # TH-1
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 1249
  • Shipping Weight 0.2 lbs

Product Details

Compact size goes and measures anywhere. Dual display for RH and temperature. Metric or English measurement results. Stores min./max. readings for comparisons. Data hold function.

Technical Specs

  • Battery Type CR2032
  • Includes Batteries, Users Manual
  • Item Relative Humidity Temperature Probe Style Meter
  • Temp. Range (F) -4 Degrees F - 122 Degrees F
  • Dew Point Range -4 Degrees F - 139.8 Degrees F
  • Display Dual Line LCD
  • Temp. Accuracy (F) +/-1 Degrees F
  • Relative Humidity Range 0 - 100%
  • Temp. Range (C) -20 Degrees C - 50 Degrees C
  • Sensor Type Electronic Capacitance Polymer Film Sensor
  • Special Features Small, Pocket Size
  • Auto Power Off Yes
  • Data Hold Yes
  • Memory Min/Max
  • Humidity Accuracy +/-4%
  • Humidity Resolution 0.1%
  • Temp. Accuracy (C) +/-6 Degrees C
  • Temp. Resolution (C) 0.1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Wet Bulb Temperature Range 23 Degrees F - 139.8 Degrees F
  • Manufacturers Warranty Length 1 yr.
  • Response Time Not Specific

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list