Skip Content
Discontinued with Replacement
METER TEMP + HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METER TEMP + HUMIDITY

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEC315
  • Mfr. Model # C315
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
THERMO-HYGROMETER

Price: NA

Product Details

Economical thermo-hygrometer with integral probe for one-hand operation. Compact size, dual display, REL function. Hold function max/min function, fast response time. Auto power off, temperature Range: -20 to 60 degree C (-4 to 140 degree F). Humidity Ran

Technical Specs

  • Item Temperature and Humidity Meter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list