Skip Content
METER STICK,BRASS ENDS,CLEAR FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER STICK,BRASS ENDS,CLEAR FINISH

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F262
  • Mfr. Model # 10F262
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Clear Lacquer
  • Length (mm) 11850
  • Item Meter Stick
  • Graduations 1/8"/cm
  • Includes Brass Ends
  • Length (In.) 39-1/2
  • Material Wood
  • Size 39-1/2"
  • Width (In.) 1
  • Markings Linear
  • Width (mm) 24
  • Graduation Type Inch/Metric
  • Construction Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list