Skip Content
METER SOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER SOUND

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETSM10
  • Mfr. Model # SM-10
  • UNSPSC # 26141702
  • CATALOGUE PAGE # 1286
  • Shipping Weight 0.88 lbs

Product Details

Sound level meter. FEatures A & C weighting. Measuring range 30 to 130 decibels. FEatures include Max/Min recording, data hold, and a frequency range of 31.5Hz to 8KHz. Includes carrying case, wind screen, user manual and 9V battery.

Technical Specs

  • Accuracy +/-1.5 dB
  • Includes 9 V Battery and Instructions
  • Item Digital Sound Level Meter
  • Display 4 Digit LCD
  • Standards ANSI and IEC Type 2
  • Resolution 0.1 db
  • Response Time Fast/Slow
  • dB Range 30 - 130
  • Frequency Range 31.5 - 8000 Hz
  • Frequency Weighting A and C
  • Microphone Size 1/2"
  • Microphone Type Electret Condenser Microphone
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list