Skip Content
Discontinued with Replacement
METER SOUND LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METER SOUND LEVEL

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEC322
  • Mfr. Model # C322
  • UNSPSC # 26141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
METER SOUND LEVEL DATA LOGGER

Price: NA

Product Details

Datalogging sound level meter. A & C frequency rating. Autoranging 30 to 130 dB. Dynamic range of 50 dB. 0.1 dB resolution. Frequency range: 31.5 Hz to 8 kHz. IEC651 Type II. 32,000 record data logger. Four digit backlit display with clock and bar graph. AC and DC output. Max/Min function. Includes calibration screwdriver, windscreen, RS232 cable, Windows datalogging software, battery and carrying case.

Technical Specs

  • Accuracy +/-1.5 dB
  • Battery Type 9V Alkaline
  • Includes Calibration Screwdriver, Windshield Ball, RS232 Cable, Windows Datalogging Software, Carrying Case, Battery
  • Item Sound Level Meter
  • Resolution 0.1 dB
  • Display 4-Digit Backlit
  • Calibration Certificate Optional
  • dB Range Low: 32 - 100 / Med: 50-100 / High: 60 - 130
  • Frequency Range 31.5 Hz - 8 kHz
  • Criteria Levels Low: 32 - 100 dB / Med: 50-100 dB / High: 60 - 130 dB

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list