Skip Content
METER SOUND CLASS 1 W/DATA LOGGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER SOUND CLASS 1 W/DATA LOGGING

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDSM403SD
  • Mfr. Model # DSM403SD
  • UNSPSC # 60104808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Class 1 sound level meter with Excel formatted data logging SD card. Makes measurements in auto ranging mode or within a manually settable range. Settable sampling rate from one second to nine hours. Range 30 to 130 dB in auto ranging mode or fixed ranges. Fast/slow response time, A/C weighting.

Technical Specs

  • Accuracy depends on frequency
  • Item Sound Level Meter
  • Built-In Calibration Pot
  • Resolution 0.1 dB
  • Includes Integral 0.5 in. Microphone, Case, 2 GB SD Card, User's Manual
  • Manufacturers Warranty Length 1 Yr
  • Display 2.05 x 1.5" LCD
  • Standards IEC 61672 Class 1
  • Calibration Certificate N
  • Interface SD Card
  • dB Range 30 - 130
  • Output Jack RS-232
  • Response Time 200 ms or 500 ms
  • Records Up To Unlimited Data Points
  • Frequency Weighting A or C
  • Criteria Levels 94 dB
  • Frequency Range 31.5 to 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list