METER RELATIVE HUMIDITY TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER RELATIVE HUMIDITY TEMP

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTHWD5
  • Mfr. Model # THWD-5
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Large digital dual display with backlight. Measures both relative humidity and temperature together. Temperature in degrees C or degrees F, front panel selectable. 0.1 degree resolution for temperature. Minimum and maximum measurements stored. Data hold t

Technical Specs

  • Battery Type (4) AAA
  • Item Relative Humidity Temperature Meter
  • Includes Carrying Case and Instructions
  • Temp. Range (F) -14 Degrees F - 140 Degrees F
  • Temp. Accuracy (F) +/-1 Degrees F
  • Dew Point Range -100 Degrees F - 139.8 Degrees F
  • Cord Length Not Specific
  • Temp. Range (C) -10 Degrees C - 60 Degrees C
  • Special Features Measure Both Relative Humidity and Temperature Together, Tripod Mountable
  • Relative Humidity Range 0 - 100%
  • Display Dual LCD Display
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time Not Specific
  • Memory Min/Max
  • Humidity Accuracy +/-3%
  • Humidity Probe Range (Deg. F) 14 Degrees F - 140 Degrees F
  • Humidity Probe Range (Deg. C) -10 Degrees C - 60 Degrees C
  • Humidity Resolution 0.1%
  • Temp. Resolution (C) 0.1 Degrees C
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Wet Bulb Temperature Range 7.88 Degrees - 139.8 Degrees F
  • Meter Style Remote Probe
  • Manufacturers Warranty Length 1 yr.
  • Probe Length Not Specific

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list