Skip Content
METER PULSE FUEL K24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER PULSE FUEL K24

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00408Y10
  • Mfr. Model # F00408Y10
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3264
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • GPM Max. 32
  • Height (In.) 2
  • Length (In.) 4
  • Item Fuel Pulse Meter
  • Max. Temp. (F) 150 Degrees
  • Max. Voltage 28
  • Display LCD
  • Width (In.) 1
  • Housing Material Aluminum
  • Pulses per Gallon 338
  • Seal Material EPDM
  • Shaft Material Aluminum
  • Standards CE
  • Thread 1" NPT
  • Max. Viscosity 5.35 cSt
  • Max. Reed Switch Current (mA) 100
  • Accuracy (%) +/-1
  • Chamber Material Aluminum, Polymer
  • O-Ring EPDM
  • Master Totalizer Yes
  • For Pipe Size 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List