METER PROCESS DIGIT 400MVAC 1000VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER PROCESS DIGIT 400MVAC 1000VDC

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET787
  • Mfr. Model # 787
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1264
  • Shipping Weight 5.76 lbs

Technical Specs

  • Basic DC Accuracy +/-0.01% + 1 Count
  • Accuracy 0.05% + 2 LSD
  • Amps AC 1
  • Amps DC 30 mA/1 A
  • Item Process Meter
  • Includes DMM and Loop Calibrator in One Tool, Clear LCD with Backlight: 4,000 Counts (30,000 Counts forDC Current)
  • Resistance (Ohms) 400/4 K/40 K/400 K/4 M/40 M
  • Voltage (DC) 400 mV/4/40/400/1,000
  • Display 3-3/4 LCD
  • Safety Rating CAT III 1,000 V
  • Frequency Range (Hz) 19.999 kHz
  • True RMS Yes
  • Loop Supply Voltage -
  • Voltage (AC) 400 mV/4/40/400/1,000
  • Source Current 0 - 20 mA DC
  • Current Measurement Range 0 - 30 mA DC
  • Voltage Measurement Range 0 - 1,000 VAC/DC
  • Measurement Functions V, mA, ohm, F
  • Intrinsically Safe No
  • Source/Simulate mA
  • Temp. Range (F) -20 Degrees C - 55 Degrees C
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list