Skip Content
METER MOISTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER MOISTURE

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETMT10
  • Mfr. Model # MT-10
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Moisture Meter
  • Battery Type 9V
  • Special Features Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As Sheetrock, Concrete, Mortar, Plaster
  • Includes Battery
  • Temp. Range (F) 32 Degrees - 99 Degrees
  • Display Dual, LCD and LED
  • Moisture Content Wood/ Paper 8-60%, Building Material 3-2.0%
  • Moisture Content Accuracy Wood +/-2%, Building Material +/-0.1%
  • Number of Species of Wood 1000
  • For Use With Checking Wood Moisture Before Material is Used for Woodworking Applications.
  • Humidity Range (% RH) Less than 85
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list