Skip Content
METER MOISTURE DIGITAL PRECISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER MOISTURE DIGITAL PRECISION

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIMM70D
  • Mfr. Model # MM70D
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Includes 8ZTK2, Additional Set Of Interchangeable Long Pins (0.9"/23 mm), Protective Fabric Carrying Case, Manual, 9V Battery
  • Battery Type 9V
  • Cable Length (Ft.) 3-1/4
  • Item Moisture Meter
  • Min./Max. Memory Min/Max Average Values Recalled
  • Special Features Luminescent Backlight, Can Be Converted to Non-Invasive Measuring By Adding Optional External Roller Probe, Auto Temperature Compensation and Internal Calibration, Auto Power Off, CE and RoHS Approved, Audible and Visual Low Battery Warning, Audible Alarm When Exceeding Preset Levels, Usable and Changeable Extension Probe, Built-In Calibration Adjustment
  • Data Hold 99 readings
  • Display Dual LCD Display, With Multifunction Indicator
  • Memory 99 Readings
  • Moisture Content Accuracy +/-1% Wood Scale
  • Number of Species of Wood 8
  • Moisture Content 5.5% - 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list