METER MOISTURE 4 IN 1 PIN/PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METER MOISTURE 4 IN 1 PIN/PAD

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIMMH800
  • Mfr. Model # MMH800
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 1278
  • Shipping Weight 2.0 lbs

Product Details

4-in-1 pin/pad RH moisture meter. Includes pin type and flat surface (non-intrusive) sensors. Ideal for locations with water leaks and measuring moisture content of lumber, unfinished wood, drywall, plastered walls, carpeting, floors, brick, grout, soil, paper or powder. Also measures ambient temperature and humidity. Moisture ranges: 5-50T wood, 1.5-33% materials.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list