Skip Content
METER MECHANICAL FUEL K33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER MECHANICAL FUEL K33

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00570000
  • Mfr. Model # F00570000
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3264
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • GPM Max. 32
  • Height (In.) 2
  • Max. Temp. (F) 150 Degrees
  • Length (In.) 6
  • Item Fuel Meter
  • Width (In.) 1
  • Flow Range (GPM) 2 - 32
  • Max. Voltage 28
  • Display Mechanical
  • Housing Material Aluminum
  • Max. Pressure (PSI) 142
  • Seal Material EPDM
  • Thread 1" NPT
  • Shaft Material Aluminum
  • Standards CE
  • Max. Viscosity 5.35 cSt
  • O-Ring EPDM
  • Accuracy (%) +/-1
  • Resetable Cumulative Totalizer Yes
  • For Pipe Size 1"
  • Chamber Material Aluminum, Polymer
  • Master Totalizer Yes
  • Flow Range @ GPH 120 - 1,920
  • Flow Range (LPM) 7 - 120

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List