Skip Content
METER LITRE 1-1/2IN 6-40 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER LITRE 1-1/2IN 6-40 GPM

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIL901CL1.5
  • Mfr. Model # 901CL1.5
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 8.0 lbs

Product Details

Fill-Rite's 900 Series 4-Wheel Litre Meter, 1-1/2 inch, 6 - 40 GPM flow rate, 50 PSI pressure rating, resettable register to 999.9 gallon, master totalizer to 999,999.9 gallon.

Technical Specs

  • Length 8-1/2"
  • Item 1 1/2" 900 Series Litre Meter
  • Resetable Cumulative Totalizer 1000 Liter in 1/10 Liter Increments
  • Flow Material Gasoline, (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
  • Application Gasoline, Diesel, B20, E15, Kerosene
  • Flow Range 6 - 40 gpm
  • GPM Max. 40
  • Type Liquid
  • Connection Size 1-1/2"
  • Housing Material Aluminum
  • Display Mechanical
  • Seal Material Viton(R) and Buna
  • Max. Viscosity 50 SSU
  • Manufacturers Warranty Length 2 yr.
  • Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(R), Stainles Steel, PTFE
  • Standards UL/cUL
  • Thread NPT
  • Accuracy (%) +/-2.0
  • For Pipe Size 1-1/2"
  • Max. Pressure 50 PSI
  • Chamber Material Ryton/Stainless Steel
  • Master Totalizer 999L
  • Connection Type FNPT
  • Flowmeter Product Group Mechanical Flowmeter
  • Fluid Temp. Range -40 Degrees F - 140 Degrees F
  • Height 6-1/2"
  • Width 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list