Skip Content
METER LIGHT 20000 LUX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER LIGHT 20000 LUX

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REELM81LX
  • Mfr. Model # LM81LX
  • UNSPSC # 41115309
  • CATALOGUE PAGE # 1280
  • Shipping Weight 0.53 lbs

Product Details

The LM-81 LX is designed for one hand operation and to fit easily into a tool belt or pocket. Functions include auto-ranging, user selectable lux/foot candles, min./max. and data hold functions.

Technical Specs

  • Battery Type 9 V
  • Includes Battery
  • Item Light Meter
  • Accuracy +/-5% rdg +/- 8 dgt
  • Min./Max. Memory Yes
  • Data Logging No
  • Auto Power Off Yes
  • Resolution 1/10 Lux, 0.1/1 Fc
  • Display LCD Display
  • Data Hold Yes
  • Calibration Certificate Optional
  • Measuring Range 2000 Fc, 20,000 Lux
  • Manufacturers Warranty Length 1 yr.
  • Lighting Types White LED and Standard Lighting
  • Sensor Photo Diode

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list