Skip Content
METER LESS BARRIER 900DP1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER LESS BARRIER 900DP1.5

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIL900CDPX1.5
  • Mfr. Model # 900CDPX1.5
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 8.0 lbs

Product Details

Measure flow to 1,000 liters. +/-2% accuracy. Nonresettable master totalizer registers up to 1,000,000 liters. 50 PSI maximum pressure to 66 degrees C. cUL listed.

Technical Specs

  • GPM Max. 40
  • Length 4-1/8"
  • Length (In.) 4-1/8
  • Height (In.) 6-3/4
  • Max. Temp. (F) 140 Degrees
  • Type NPT
  • Display LCD
  • Housing Material Cast Iron
  • Seal Material Buna-N & Florocarbon
  • Thread 1-1/2"
  • Shaft Material Steel
  • Agency Compliance UL25 Mechanical
  • Max. Viscosity 10 W 30
  • Chamber Material Polypropylene
  • For Pipe Size 1-1/2"
  • Accuracy (%) +/-1.25
  • Resetable Cumulative Totalizer 9,999 Liters/Gallons
  • Flow Material Gasoline, Diesel fuel, Light Oil, Kerosene, Stoddard Fluids
  • Application Agriculture, Construction, Industrial, Mining, Municipalities
  • Flow Range 6 - 40 gpm
  • Item Mechanical Flowmeter
  • Width (In.) 7-1/2"
  • Connection Size 1-1/2"
  • Pulses per Gallon 10
  • Output Pulse
  • Manufacturers Warranty Length 2 yr.
  • Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(R), Stainles Steel, PTFE
  • Fitting Brass
  • Max. Viscosity (SSU) 50
  • O-Ring Buna
  • Max. Pressure 50 PSI
  • Pressure Drop - 100% Flow (PSI) 11.00 PSI
  • Master Totalizer 999,999 gal.
  • Pressure Drop - 50% Flow (PSI) 2.50 PSI
  • Fluid Temp. Range -40 Degrees F - 140 Degrees F
  • Connection Type FNPT
  • Flowmeter Product Group Mechanical Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list