Skip Content
METER FUEL K24-O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER FUEL K24-O

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF0040801A
  • Mfr. Model # F0040801A
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3264
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • GPM Max. 32
  • Item Fuel Meter
  • Max. Voltage 28
  • Display LCD
  • Housing Material Aluminum
  • Seal Material EPDM
  • Shaft Material Aluminum
  • Thread 1" NPT
  • Standards CE
  • Accuracy (%) +/-3
  • Max. Viscosity 5.35 cSt
  • For Pipe Size 1"
  • Chamber Material Aluminum, Polymer
  • O-Ring EPDM
  • Master Totalizer Yes
  • Resetable Cumulative Totalizer Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list