Skip Content
METER FUEL FM200L 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER FUEL FM200L 1IN

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP111200-13
  • Mfr. Model # 111200-13
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Application Mechancial Nutating Disc Flow Meter for Gasoline (Alcohol Blends E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
  • Flow Range 4 to 20 gpm
  • Connection Size (In.) 1 MNPT
  • GPM Max. 20
  • Height (In.) 4-1/2
  • Length (In.) 5-13/16
  • Max. Temp. (F) 125
  • Width (In.) 5-1/4
  • Temp. 125
  • Type Mechanical
  • Item Flowmeter
  • Flow Range (GPM) 4 to 20
  • Display Mechancial Register
  • Housing Material Aluminum
  • Max. Pressure (PSI) 50
  • Seal Material Nitrile
  • Thread NPT
  • Shaft Material Stainless Steel
  • Agency Compliance UL Listed
  • Flow Range @ GPM of Water 4 to 20
  • Max. Viscosity Diesel Fuel
  • Accuracy (%) +/- 2
  • Chamber Material PBT Polyestester
  • Fitting Aluminum
  • Resetable Cumulative Totalizer 9, 999 Liters in 1/10 Liter increments
  • For Pipe Size 1"
  • Master Totalizer 999,999 Liters
  • Pressure Drop - 100% Flow (PSI) 10
  • Pressure Drop - 50% Flow (PSI) 5
  • Flow Range (LPM) 15 to 76
  • Flow Material Gasoline (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List