Skip Content
METER FORCE GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER FORCE GAUGE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT475055
  • Mfr. Model # 475055
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1275
  • Shipping Weight 3.3 lbs

Product Details

Ranges from 0.05 to 100 kilograms, 0.05 to 220 pounds, 0.2 to 950 newtons. Basic accuracy of +/-0.5%. Measures tension or compression. Features peak hold and zero functions, positive/reverse display for every readability and a large LCD with backlight fea

Technical Specs

  • Accuracy 0.5%
  • Item Digital Force Gauge
  • Display LCD With Back Light Feature
  • Includes Compression and Tension Adapters, 6 AA Batteries, Carrying Case and Instructions
  • Function Measure Tension (Pull) or Compression (Push) on Springs, Belts or any Mechanical Mechanism
  • Range 220 lbs./100 kg/980 N
  • Interface RS232
  • Resolution 0.05 lbs., 0.05 kg, 0.2 N
  • Power Source (6) AA 1.5 V Batteries
  • Measuring Units kg, lbs, Newton
  • Manufacturers Warranty Length 1 yr. Warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list