METER ENVIRONMENTAL 5-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER ENVIRONMENTAL 5-IN-1

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEN300
  • Mfr. Model # EN300
  • UNSPSC # 41112509
  • CATALOGUE PAGE # 1281
  • Shipping Weight 1.4 lbs

Product Details

Environmental Meter, Hygro-Thermometer-Anemometer-Light-Sound Meter, 10 to 95 Percent Relative Humidity Range, 4 Percent Humidity Accuracy, Temp. Range (F) Thermistor: 32 to 122: Type K: -148 to 2372, Temp. Range (C) Thermistor: 0 to 50. Type K: -100 to 1

Technical Specs

  • Item Environmental Meter
  • Battery Type (6) 1.5V AAA
  • Includes Built In Sensors, Vane Wheel, Windscreen, Type K Thermocouple Probe, Case, Instructions
  • Temp. Accuracy (F) 1%, 2 Degrees F
  • Temp. Range (F) -148 Degrees F - 2372 Degrees F
  • Display LCD Display
  • Relative Humidity Range 10 % - 95 %
  • Sensor Type Thermistor
  • Data Hold Yes
  • Special Features Auto Rotating Display
  • Temp. Range (C) -100 Degrees C - 1300 Degrees C
  • Auto Power Off Yes
  • Memory Min/Max
  • Humidity Accuracy 0.04
  • Interface RS232
  • Humidity Probe Range (Deg. C) 0 Degrees C - 50 Degrees C
  • Temp. Accuracy (C) +/-1 Degrees C
  • Humidity Probe Range (Deg. F) 32 deg. F - 122 deg. F
  • Temp. Resolution (C) 0.1 Degrees C
  • Humidity Resolution 0.1%
  • Temp. Resolution (F) 0.1 Degrees F
  • Surface Temp. (F) -148 Degrees - 2,372 Degrees
  • Surface Temp. (C) -100 Degrees C - 1300 Degrees C
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list