METER ELECTRONIC LUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METER ELECTRONIC LUBE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC905
  • Mfr. Model # 905
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 2864
  • Shipping Weight 4.62 lbs

Product Details

Electronic lube meter features automatic non-drip nozzle, easy to read digital display, 0.01 increment readout, and includes inline swivel, rigid extension, automatic non-drip nozzle and inline containment filter.

Technical Specs

  • Item Rigid/70 Degrees /Auto Nozzle
  • Operating Pressure (PSI) 1,000
  • GPM 5.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list