METER ELEC ANGLE MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

METER ELEC ANGLE MAGNETIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAF2
  • Mfr. Model # 6PAF2
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 86
  • Shipping Weight 0.84 lbs

Product Details

Construction high impact plastic body with magnet. For use with wrenches. Meets/exceeds ISO 6789:2003, CE, NIST, AIST. Includes blow mold case and (2) AAA batteries. Rotation CW/CCW.

Technical Specs

  • Material High Impact Plastic
  • Includes (2) AAA Battery and Blow Mold Case
  • Overall Length 2-1/4"
  • Item Angle Meter With Magnet
  • Size 2-1/4"
  • Rotation CW/CCW
  • Meets/Exceeds ISO 6789, CE, NIST, AIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list