Skip Content
METER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER DIGITAL

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRPTM100
  • Mfr. Model # TM100
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Flow Range 5 - 50 GPM
  • Item Flowmeter
  • Length (In.) 4.1
  • Type Turbine
  • Display Type Standard LC Display
  • Flow Range (GPM) 5 - 50
  • Display Units Gallon/Liter
  • Housing Material PVC
  • Sensor Type Magnetic
  • Wetted Materials PVC, Ceramic, Tungsten Carbide, PVDF, 316 Stainless Steel
  • Max. Viscosity 5cP
  • Output Type NO
  • Accuracy (%) +/-3.0
  • Rotor Type PVDF
  • Flow Material Water
  • Connection Size 1"
  • Max. Pressure 225 PSI
  • Connection Type Slip (Male)
  • Fluid Temp. Range 32 Degrees F - 140 Degrees F
  • Flowmeter Product Group Electronic Flowmeter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list