Skip Content
METER DIGITAL SOLAR POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER DIGITAL SOLAR POWER

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDBTU1300
  • Mfr. Model # DBTU1300
  • UNSPSC # 41113725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Digital Solar Power Meter, Measuring Range 0 to 2000 Watts per Square Meter or 0 to 634 BTU per Square Foot. Resolution 0.1, Accuracy +/-10 Watts per Square Meter or +/-5% Whichever is Greater, +/-3 BTU per Square Foot or +/-5% Whichever is Greater. Display Backlit 4 Digit LCD, Data Hold, Min/Max memory, Data Logging 99 Sets of Data, Auto Power Off, 4 AAA Battery Type, Silicon Photodiode Sensor, Includes Carrying Case and Instructions.

Technical Specs

  • Battery Type (4) AAA
  • Accuracy +/-10 W/m² or +/-5% of Reading, Whichever is Greater
  • Includes Carrying Case and Instructions
  • Data Logging 99 Sets of Data
  • Min./Max. Memory Yes
  • Item Digital Solar Power Meter
  • Display Backlit 4 Digit LCD
  • Data Hold Yes
  • Measuring Range 0 to 2,000 W/m², 0 to 634 BTU/(ft.²xh)
  • Resolution 0.1
  • Auto Power Off Yes
  • Sensor Silicon Photodiode
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list