METER DIGITAL PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER DIGITAL PH

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPH220S
  • Mfr. Model # PH220S
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Includes Stick Electrode (6012WS), Protective Holster, pH4 and 7 Buffers, 9 V Battery, Instructions
  • Operating Temp. Range (F) 32 - 212 Degrees
  • Item Waterproof Palm pH Meter
  • Display Dual Line LCD
  • pH Accuracy +/-0.01
  • pH Range 0.00 - 14.00
  • Temp. Accuracy +/-0.8 Degrees F
  • Temp. Resolution 0.1 Degrees F
  • Power Source 9 V Battery
  • pH Resolution 0.01
  • Waterproof Yes
  • Calibration 1, 2 or 3 pt.
  • Auto Power Off Yes
  • Operating Temp. Range (C) 0 - 99.9 Degrees
  • Displayed Temperature Range 32 - 212 Degrees F, 0 - 100 Degrees C
  • Temperature Compensation Range Yes
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list