Skip Content
METER DIGITAL FUEL AL 1IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER DIGITAL FUEL AL 1IN FNPT

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP113900-9551
  • Mfr. Model # 113900-9551
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 1.305 lbs

Product Details

Flowmeters have a corrosion-resistant aluminum housing. Resettable 1,000 gal. counter counts in 1/10 gal. increments. +/-2% accuracy. Item No. GRP126300-04 master totalizer counts to 1,000,000 liters. Max. pressure: 50 PSI maximum temp. 125 degrees F. All are cUL listed.

Technical Specs

  • Application Fuel
  • Depth 4"
  • Height (In.) 4
  • GPM Max. 50
  • Length 4"
  • Max. Temp. (F) 140 Degrees
  • Length (In.) 4
  • Width (In.) 9
  • Display Digital LCD
  • Housing Material Aluminum
  • Shaft Material Tungsten Carbide
  • Thread FNPT
  • Agency Compliance CE, FM, ATEX-ANNEX VIII, and UL Classifed to Canadian Standards
  • Standards CE, FM, ATEX-ANNEX VIII and UL Classifed to Canadian Standards
  • Fitting (F)NPT
  • Accuracy (%) 1.5
  • Chamber Material Aluminum
  • For Pipe Size 1"
  • Flow Material Gasoline, (Alcohol Blends up to E15), Diesel Fuel (Biodiesel Blends B20) and Kerosene
  • Resetable Cumulative Totalizer 9,999.99 Liters in 1/10 Liter Increments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List