METER DIGITAL CLAMP CAP FREQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER DIGITAL CLAMP CAP FREQ

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETACD10PLUS
  • Mfr. Model # ACD-10-PLUS
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Battery Type CR2032
  • Includes Test Leads, Battery (Installed), Soft Carrying Pouch, Users Manual
  • Item Clamp Meter
  • Auto Ranging Yes
  • Operating Temp. 32 - 104 Degrees F
  • Display LCD
  • Audible Continuity Yes
  • Frequency Counter 5 Hz - 10 kHz
  • Safety Rating CAT III 600V
  • Special Features Continuity Buzzer, Frequency Measurement, Autoranging, Overload Protected
  • Manufacturers Warranty Length 1 Year
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Counts 4,000
  • Capacitance 3,000uF
  • AC Current Accuracy +/-2% + 5 Digits
  • Jaw Capacity 1"
  • AC Response TRMS
  • Calibration Frequency 50 - 500 Hz
  • Max. AC Volts 600
  • Max. AC Amps 600
  • Max. Ohms 40M Ohms
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Digital
  • Diode Test Yes
  • Max. DC Volts 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list