METER DIGITAL 1IN EXT POW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METER DIGITAL 1IN EXT POW

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FIL900CDP
  • Mfr. Model # 900CDP
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 3265
  • Shipping Weight 9.0 lbs

Product Details

Measure flow to 1,000 liters. +/-2% accuracy. Nonresettable master totalizer registers up to 1,000,000 liters. 50 PSI maximum pressure to 66 degrees C. cUL listed.

Technical Specs

  • GPM Max. 40
  • Length 4-1/8"
  • Type NPT
  • Display LCD
  • Housing Material Cast Iron
  • Seal Material Buna-N & Florocarbon
  • Shaft Material Steel
  • Thread 1"
  • Agency Compliance UL25 Mechanical
  • Max. Viscosity 10 W 30
  • Accuracy (%) +/-1.25
  • Chamber Material Polypropylene
  • For Pipe Size 1"
  • Resetable Cumulative Totalizer 9,999 Liters/Gallons
  • Flow Material Gasoline, Diesel fuel, Light Oil, Kerosene, Stoddard Fluids
  • Flow Range 6 - 40 gpm
  • Application Agriculture, Construction, Industrial, Mining, Municipalities
  • Item Mechanical Flowmeter
  • Max. Voltage 40 VDC/240 VAC
  • Connection Size 1"
  • Manufacturers Warranty Length 2 yr.
  • Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(R), Stainles Steel, PTFE
  • Fitting Brass
  • O-Ring Buna
  • Pulses per Gallon 10
  • Output Pulse
  • Master Totalizer 999,999 gal.
  • Max. Pressure 50 PSI
  • Pressure Drop - 50% Flow (PSI) 2.50 PSI
  • Connection Type FNPT
  • Flowmeter Product Group Mechanical Flowmeter
  • Pressure Drop - 100% Flow (PSI) 11.00 PSI
  • Fluid Temp. Range -40 Degrees F - 140 Degrees F
  • Height 6-3/4"
  • Width 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list