Skip Content
METER DGTL CLAMP TRUE RMS CAP FREQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER DGTL CLAMP TRUE RMS CAP FREQ

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETACD10TRMS-PLUS
  • Mfr. Model # ACD-10-TRMS-PLUS
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Battery Type CR2032
  • Includes Test Leads, Battery (Installed), Soft Carrying Pouch, Users Manual
  • Operating Temp. 32 - 104 Degrees F
  • Item Clamp Meter
  • Audible Continuity Yes
  • Display LCD
  • Auto Ranging Yes
  • Frequency Counter 5 Hz - 10 kHz
  • Safety Rating CAT III 600V
  • Special Features Continuity Buzzer, Frequency Measurement, Autoranging, Overload Protected
  • Data Hold Yes
  • Manufacturers Warranty Length 1 Year
  • Auto Power Off Yes
  • Peak Hold Yes
  • Capacitance 500nF - 3000uF
  • Counts 4,000
  • AC Current Accuracy +/-2% + 5 Digits
  • Jaw Capacity 1-1/4"
  • AC Response TRMS
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Volts 600
  • Max. AC Amps 600
  • Clamp Meter Jaw Style Clamp On
  • Max. Ohms 40
  • Digital/Analog Digital
  • Diode Test Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list