Skip Content
METER DEF K24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER DEF K24

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00407340
  • Mfr. Model # F00407340
  • UNSPSC # 41112504
  • CATALOGUE PAGE # 3264
  • Shipping Weight 1.0 lbs

Technical Specs

  • GPM Max. 32
  • Application DEF, Windshield Washer Fluid 50/50, Antifreeze 50/50
  • Height (In.) 2
  • Includes Socket Adapter
  • Length (In.) 4
  • Item DEF Meter
  • Max. Temp. (F) 150 Degrees
  • Max. Voltage 28
  • Width (In.) 1
  • Display LCD
  • Housing Material Polypropylene
  • Seal Material EPDM
  • Shaft Material Stainless Steel
  • Thread 1" BSP
  • Accuracy (%) +/-1
  • Standards CE
  • Max. Viscosity 5.35 cSt
  • Chamber Material Stainless Steel, Polypropylene
  • O-Ring EPDM
  • Master Totalizer Yes
  • Resetable Cumulative Totalizer Yes
  • For Pipe Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list