METER CRBN MNXD W/ADJUSTABLE CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

METER CRBN MNXD W/ADJUSTABLE CO

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETCM100
  • Mfr. Model # CM100
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 1288
  • Shipping Weight 0.55 lbs

Product Details

The Amprobe CM100 is a compact size CO meter for measuring and displaying the presence of carbon monoxide and at what level. You can set the meter's alarm to alert when CO concentration goes beyond a pre? determined safety level. The CM100 user manual has

Technical Specs

  • Accuracy +/-15%
  • Includes Batteries, Carrying Case and Instructions
  • Item Carbon Monoxide Meter
  • Power Source (3) 1.5 V AAA Size (NEDA 24G or IEC R03) Battery
  • Low Battery Indicator Yes
  • Display Backlight Dual Display
  • Resolution 1 ppm
  • Auto Power Off Yes
  • Carbon Monoxide Measurement Range (PPM) 0 - 999
  • Special Features Adjustable CO Warning Level, the Cm100'S Alarm is Preset to 25 ppm to Warn about Possible Danger, Self-Test Feature, User can Adjust the Alarm Level by Choosing CO Gas Levels: 25, 30, 35, 45, 50, 70, 100 and 200 ppm
  • Manufacturers Warranty Length 1 yr.
  • Carbon Dioxide Concentration 0 - 999 PPM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list