Skip Content
METER CO DETECTOR WITH TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CO DETECTOR WITH TEMP

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER9400
  • Mfr. Model # R9400
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 1288
  • Shipping Weight 0.74 lbs

Technical Specs

  • Includes Batteries and Soft Carrying Case
  • Accuracy +/-5% or +/-5 ppm
  • Item Carbon Monoxide Meter
  • Temp. Range -20 Degrees C - 70 Degrees C (-4 Degrees F - 158 Degrees F)
  • Display Backlit LCD
  • Power Source (4) AA Batteries
  • Resolution 1 ppm
  • Special Features Measures Temperature, Adjustable Alarm Limit, Automatic Zero Point Adjustment, Replaceable Co Sensor
  • Data Hold Yes
  • Auto Power Off Yes
  • Carbon Monoxide Measurement Range (PPM) 1 - 1,000 ppm
  • Data Storage Yes
  • Manufacturers Warranty Length 1 yr.
  • Sensor Life Approx 3 yr.
  • Low Battery Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list