Skip Content
METER CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

METER CLAMP

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT382400
  • Mfr. Model # 382400
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • Battery Type AA
  • Auto Ranging Yes
  • Includes Instructions
  • Item Clamp Meter
  • Display LCD
  • Safety Rating CAT III 600V
  • Operating Temp. 41 Degrees F - 104 Degrees F
  • Special Features Flexible Clamp Wraps Around Bus Bars and Cable Bundles
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Peak Hold Yes
  • Counts 4000
  • Memory Max/Min
  • Jaw Capacity 6-5/8"
  • Max. AC Volts 600
  • Calibration Frequency 45 - 65 Hz
  • AC Current Accuracy +/-1.0%
  • AC Response TRMS
  • Digital/Analog Digital
  • Max. AC Amps 3000
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list