Skip Content
Discontinued with Replacement
METER CLAMP ON DIG 600AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

METER CLAMP ON DIG 600AMP

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET334A
  • Mfr. Model # 334A
  • UNSPSC # 4113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CLAMP 600A AC RMS W/CAPACITANCE

Price: NA

Product Details

Clamp-on test meters, meter features in-rush current function to measure starting current for motors, lighting, etc, dual range ohm/continuity covers switches, contactors, thermostats and EOL resistors in alarm controls.

Technical Specs

  • Counts 6,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list