Discontinued with Replacement
METER CLAMP ON DIG 400AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

METER CLAMP ON DIG 400AMP

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET333A
  • Mfr. Model # 333A
  • UNSPSC # 4113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CLAMP 600A AC RMS W/CAPACITANCE

Your Price: NA

Product Details

Clamp-on test meters, large easier to read display in a full size clamp, (2) AA alkaline batteries included, measurements include 400 amps, 600 volts AC/DC, resistance up to 600 ohms.

Technical Specs

  • Counts 6,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list