Skip Content
METER CLAMP NCV 600A AC TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

METER CLAMP NCV 600A AC TRMS

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA620
  • Mfr. Model # MA620
  • UNSPSC # 41115305
  • CATALOGUE PAGE # 1261
  • Shipping Weight 2.0 lbs

Product Details

Clamp On Ammeter, Digital, 600 Amps AC, Voltage 600 AC, Voltage 600 DC, Calibration Frequency 50 to 60 Hz, Auto Ranging, True RMS, LCD, NCV, Probe Thermometer Type, -20 to 760 C Temp Range, 0.01nF to 4000 uF Capacitance, +/- 2.8% AC Current Accuracy, Diod

Technical Specs

  • Bar Graph Yes
  • Battery Type 9V
  • Includes Test Leads, General Purpose Type K Bead Wire Temperature Probe, 9 V Battery and Carrying Case
  • Item Clamp Meter
  • Max. Conductor Size 500 MCM
  • Operating Temp. 41 Degrees F - 104 Degrees F
  • Temp. Range -4 Degrees F - 1400 Degrees F
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Display Backlit LCD
  • Special Features Integrated Non Contact Voltage Detector, Relative Mode for Capacitance Zero and Offset Adjustment
  • Frequency Counter 10 Hz - 10 kHz
  • Safety Rating CAT III 600 V
  • Thermometer Type Type K Thermocouple
  • Data Hold Yes
  • Auto Power Off Yes
  • Capacitance 40.00 nF, 400.0 nF, 4.000 ?F, 40.00 ?F, 400.0 ?F, 4000 ?F
  • Memory Max/Min
  • AC Current Accuracy +/-(2.8% + 8d)
  • Counts 6000
  • Non-Contact Voltage Detector Yes
  • Jaw Capacity 1.5"
  • AC Response TRMS
  • Calibration Frequency 50 - 60 Hz
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 600
  • Max. Ohms 60
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Manufacturers Warranty Length 1 yr.
  • Diode Test Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list